4 pieces in stock at Vaughan, ON as of 1:52 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:52 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 50 g |
| Colour | Red |
| Density | 1.1 g/cm³ |
| Flash Point | > 100 °C |
| Shelf Life | 1 year at room temperature |
| Usable After | 1-3 hours |
| Final Strength After | 24-72 hours |
| Initial Breakaway Torque | 6-9 Nm (M10) |
| Continuing Torque | 5-7 Nm (M10) |
| Pressure Shearing Strength (DIN 54452) | 7-10 N/mm² |
| Tensile Strength | 4-12 N/mm² (DIN 53288) |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| EAN | 4045989474141 |
| Non-drip, viscous product |
| Slight flexibility up to 120 °C (248 °F) |
| Seals immediately under low pressure loads |
| Also suitable for passive metals |
| Quick curing: usable after 30 minutes |
| No dripping or running of the material, thus ideal for working an overhead and vertical surfaces. The material stays where it is needed! |
| Compensates for heat expansion differences of up to 30% between materials |
| Test pressure can be applied immediately. No waiting time required |
| Aluminum flanges can also be sealed |
| Only one product required for several materials |
| Short down times for your vehicles |